Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504261GY

Global Industrial™ Heavy Duty Boltless Shelving Additional Shelf, 60"W x 48"D, Laminate Deck

Product Description
✓ Max storage weight of 1400 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ Extra Heavy Duty Boltless Shelving Additional Shelf with Laminate Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.

* Particle board ships in two pieces

PRICE
$75.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth48 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeLaminate Deck
Shelf Capacity1400 lbs
ColorGray
StyleDouble Rivet Beam
MaterialSteel
Deck TypeLaminate Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited