SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial® Additional Wood Shelf for Boltless Shelf Truck, 60"L x 24"W

Global Industrial® Additional Wood Shelf for Boltless Shelf Truck, 60"L x 24"W

Item #: WB983114

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial® Boltless Shelf Truck, 5 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Global Industrial® Boltless Shelf Truck, 5 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial® Boltless Shelf Truck, 4 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Global Industrial® Boltless Shelf Truck, 4 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Nexelate® Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexelate® Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 Lb Capacity, 60"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 Lb Capacity, 60"L x 24"W x 69"H

Global Industrial® Steel Shelf Truck w/4 Shelves, 800 lb. Capacity, 36L x 24"W x 60"H

Global Industrial® Steel Shelf Truck w/4 Shelves, 800 lb. Capacity, 36L x 24"W x 60"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Rubber Mallet

Global Industrial™ Rubber Mallet

Global Industrial™ 60" Long Gray Double Rivet Beam

Global Industrial™ 60" Long Gray Double Rivet Beam

Allows you to design your truck for your specific application, and offers greater stocking flexibility.

Weights & Dimensions

  • Width 24 in
  • Weight Capacity 150 lbs
  • Length 60 in

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Particle Board
  • Shelf Type Wood
  • Manufacturers Part Number 983114
  • Color Family Brown

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial® Additional Wood Shelf for Boltless Shelf Truck, 60"L x 24"W

Global Industrial® Additional Wood Shelf for Boltless Shelf Truck, 60"L x 24"W

Item #: WB983114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant