
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Ademco VISTA 128BPT 12V 4.5Ah Alarm Battery
Features:
Features:
- AJC® Brand replacement compatible with a Ademco VISTA 128BPT Alarm Battery
- Voltage: 12 (12 Volts)
- Capacity: 4.5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.5 inches
- Width: 2.81 inches
- Height: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Ademco.
Product Details
- Voltage 12 V
- Amperage 4.5 A
- Terminals F1
- Compatible Part/Model Number ADEMCO-VISTA 128BPT
- Type Sealed Lead Acid (AGM) (VRLA)
- Brand AJC Battery
- Package Quantity 1
- Warranty 1 yr
- Manufacturers Part Number AJC-D4.5S-C-0-109795
Weights & Dimensions
- Width 2.8 in
- Length 3.5 in
- Height 3.9 in
- Weight 3.2 lbs
Customer Review
Product Q & A
There are no questions for this product.

AJC® Ademco VISTA 128BPT 12V 4.5Ah Alarm Battery
$20.25
- Product Information
- Customer Review
- Product Q&A