- AJC® replacement compatible with ADI 565654 Alarm Battery
- Exact OEM replacement guaranteed to fit easily and precisely
- Maintenance free AGM technology, no need to add acid or water ever
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
- UL Recognized Component
- Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
AJC® ADI 565654 Alarm Replacement Battery 4.5Ah, 6V, F1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.76 in |
| Width | 1.85 in |
| Height | 3.98 in |
Product Details
| Type | Lead acid (non-spillable) |
| Voltage | 6 V |
| Terminals | F1 |
| Amperage | 4.5 A |
| Compatible Part/Model Number | ADI 565654 |
| Brand | AJC Battery |