Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208835

MPN #: AHA-2-10-10-TLC

Vestil Adj. Height Aluminum Gantry Crane with Total Locking Casters, 10'W x 10-3/16'H, 2000 lb. Cap

Product Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard with total locking casters.

Features:
  • Heavy-duty welded aluminum construction for long lasting use
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$3,659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight Capacity2000 lbs
Weight225 lbs
Beam Height6 in
Wheel Diameter8 in
Base Diameter Or Dimension53-3/4 in
Max Height10-3/16 in
Min Height7-11/16 in
Flange Width3-5/16 in
I-Beam Height6 in
Usable Width96-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorSilver
Wheel Type4 Swivel
MaterialAluminum
Manufacturers Part NumberAHA-2-10-10-TLC
BrandVestil

Warranty

Warranty1 yr