ADJUST-A-LINK CHAIN SLING
The Most Easily Adjustable And Versatile Chain Sling Available.
Adjustable link Chain Slings do the work of multiple slings and are ideal for the varied requirements of machine shops and maintenance departments. Compact plate design fits larger hooks for easy rigging. Heat treated alloy steel master control link for strength, reliability and long life. Grade 100 alloy steel lifting chain offers higher capacities. Angled plate design reduces bending torque on chain and plate, increasing sling life. Wide top bearing surface reduces wear to both plate and crane hook. Master plate and hooks have a durable powder coat finish.
Chain sling is easily adjustable to accommodate a wide range of applications; adjust leg length one or multiple links at a time. Lift in Single Leg, Double Leg or Basket Hitch. OSHA compliant.
Warning: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 45°.
Lift-All® 30002G10 Adjust-A-Link™ Chain Sling 10 Ft. Long 7/32" Chain
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3-15/16 in |
| Rated Weight Capacity (@ 60°) | 4700 lbs |
| Hook Opening | 15/16 in |
| Chain Size | 7/32 in |
| Eye Height | 2-11/16 in |
| Eye Width | 2-3/16 in |
| Rated Weight Capacity (@ 90°) | 2700 lbs |
Product Details
| Type | Single Leg/Double leg |
| Color | Yellow |
| Style | Sling Hook |
| Material | Steel |
| Manufacturers Part Number | 30002G10 |
| Brand | Lift-All |