Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Adjust Step-Mate Stand - Stainless Steel - AHW-L-2472-SS

48" L x 19" W Model Shown

Adjust Step-Mate Stand - Stainless Steel - AHW-L-2472-SS

Item #: WBB523894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,900.00

$316.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

36 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS936242

36 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS936242

24 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS924242

24 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS924242

71 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS971242

71 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS971242

59 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS559242

59 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS559242

EGA Steel 1-Step Platform, 24" x 72", 9"-14" Adjustable Height, 500 lb. Cap. - AHW-H-2472

EGA Steel 1-Step Platform, 24" x 72", 9"-14" Adjustable Height, 500 lb. Cap. - AHW-H-2472

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

Adjust Step-Mate Stand - Stainless Steel - AHW-L-2472-SS

Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs except the 60",72", & 96" long models which have six legs. Stainless steel construction.

Weights & Dimensions

  • Height to Top Step/Platform 6-1/2 to 9 in
  • Width 24 in
  • Min Height 6-3/4 in
  • Length 72 in
  • Platform Size 24 x 72 in
  • Height 5 in
  • Weight Capacity 500 lbs
  • Max Height 8-3/4 in
  • Weight 79 lbs

Product Details

  • Type Adjustable Height Platform
  • Brand Vestil
  • Number of Steps 1
  • Material Stainless Steel
  • Manufacturers Part Number AHW-L-2472-SS
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjust Step-Mate Stand - Stainless Steel - AHW-L-2472-SS

Adjust Step-Mate Stand - Stainless Steel - AHW-L-2472-SS

Item #: WBB523894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant