Pewag Adjustable Double Leg Chain Sling, 1/2" x 14', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 14-foot double-leg Grade 100 chain sling assembled with rugged 1/2" alloy chain and equipped with self-locking sling hooks on each leg for secure load attachment and enhanced lifting safety. Designed for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring balanced load distribution, dependable control, and reliable lifting performance in challenging environments.
PRICE
$879.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 20800 lbs |
| Vertical Lift Weight Capacity | 26000 lbs |
| Basket Hitch Capacity | 36400 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100DOSXK/14 |
| Brand | Pewag |