Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TrippNT

Model # :WBB3786591

MPN #: 51998

TrippNT® Adjustable Drawer Divider, 15-3/8"W x 11-1/2"D, White

Product Description
TrippNT's® Compact and Core Series Drawer Dividers neatly organize a variety of supplies and instruments.

Features:
  • Interlocking Dividers for 1 drawer (3 long, 4 short)
  • Constructed from White ABS
  • Keeps Supplies Neat and Organized in both Core and Compact Series carts


PRICE
$51.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth11-1/2 in
Height3 in

Product Details

Country of OriginU.S.A.
MaterialABS
Package Quantity1
ColorWhite
Manufacturers Part Number51998
Accessory TypeYes
BrandTrippNT