Sidewalk Signs & Sandwich Boards
Availability
Type
Brand
Surface Material
Length
Material
Width
Height
Color
Price
Related Products
Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Features a steel chrome plated pole, a black base and black sign frame which can be displayed either portrait or landscape. Sign display provides a professional and attractive presentation for your signage. Adjustable height makes this a great choice for displaying information near bulk areas adjusts 48 inches to 70 inches for versatile signage display. Due to the small footprint of the shovel base you can position this sign holder in all sorts ...
This sign holder accommodates 11"w x 7" h sign and has two neodymium magnets at base which provide a powerful hold to keep sign secure on shelves and metal surfaces. Sign holder works great for displaying in-store promotions and product pricing along lozier shelves, gondolas, and flat metal surfaces like coolers . Magnetic sign holder can also be used effectively for displaying signs in warehouse and material handling applications as well. Features: Insert Size:11"w x 7"h Color: Black Two Strong magnets Part Number: SF-M-117
Azar Display's Three-Sided Sign and Menu Holders comes in five different sizes. The photo carousel comes standard with a revolving base. Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, printed sign or photo from the elements. The Lazy Susan photo display makes it possible to showcase multiple messages in one frame and rotate messages as needed. This photo carousel is ideal for advertising promotions in cafes, schools, offices, hospitals, medical centers, hotels, restaurants, airports, and so much more. Use in a bar to display the drink ...
Three-tier poster stand is often used at the entrance of super markets, grocery stores, retail stores to display ads and promotions to customers. Perfect for displaying signs in Airports and high traffic areas because people passing by from both directions. This sign holder allows for three 22"w x 28"h graphics to be shown vertically on both sides. Ships flat and assembles easily in 10 minutes. Features: Insert Size: 22"w x 28"h Viewable Area: 20-7/8w x 27-1/4h Poster Stand Dimensions: 89"h x 22.5"w x 25"d Assembles in less then 10 minutes Ships flat at regular UPS Ground rate Weight: 22 ...
Pallet Sign Holder, Adjustable 40" - 70"H Black Great looking and effective solution for pallet and bulk merchandising in retail and material handling/warehouse scenarios. The pallet sign holder works great for displaying merchandising signage for wine displays, floral departments, tables, and material handling applications. Post reverses to allow for displaying signs in either direction of shovel base. Steel springs on display post allow for adjustment in height ranging from 44"-70" inches. Remember to Pair the Workman Pallet sign holder with accessories such as hanging frames and sign ...