Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208816

MPN #: AHA-15-15-10-PNU

Vestil Adjustable Height Aluminum Gantry Crane, 15'W x 10-11/16'H, Pneumatic Casters, 1500 lb. Cap

Product Description
The adjustable height Aluminum Gantry crane combines a lightweight, rigid, and sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Included are two (2) straps, allowing the gantry crane to be transported in one neat package.

Features:
  • Heavy-duty welded aluminum construction
  • Pinned connections for quick set up and take down
  • Easily adjustable height with fork truck or other overhead lifting device
  • Smooth rolling with four swivel pneumatic casters


PRICE
$4,579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity1500 lbs
Weight311 lbs
Beam Height8 in
Wheel Diameter12 in
Base Diameter Or Dimension53-3/4 in
Max Height10-11/16 in
Min Height8-3/16 in
Flange Width4-5/16 in
I-Beam Height8 in
Usable Width156-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorSilver
Wheel Type4 Swivel
MaterialAluminum
Manufacturers Part NumberAHA-15-15-10-PNU
BrandVestil

Warranty

Warranty1 yr