Pro-Line Adjustable Height HD Workbench,Laminate Safety Edge Top, 60"W x 30"D, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Basic Work Station 60"W x 30"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a ESD standard laminate work surface with 90 degree rolled front (comfort edge) and square sides and rear. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Painted Light Beige.
PRICE
$725.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Adjustable Height Workbench |
| Color | Beige |
| Adjustment Type | Pull Pin |
| Edge Type | Safety |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Manufacturers Part Number | HD6030P/PF90/HDLE-H11 |
| Top Material | Plastic Laminate |
| Brand | Pro-Line |