Pro-Line Adjustable Height Heavy Duty Workbench, Chem-Guard, Square Edge, 60"W x 36"D, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Basic Work Station 60"W x 36"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a Chem Guard (chemical resistant) work surface with square edges on all four sides. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity Painted Light Beige
PRICE
$929.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Workbench |
| Color | Beige |
| Top Color Family | Black |
| Adjustment Type | Pull Pin |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Manufacturers Part Number | HD6036G/HDLE-H11 |
| Top Material | Chem-Guard |
| Brand | Pro-Line |