- Comes with straw caddy (L1035) that can be attached to either side of the dispenser.
- Anti–slip feet ensure that unit will stay in place during countertop use.
Adjustable Lid Organizers, 3 stacks
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Lid Organizers can be placed on a countertop or wall mounted. Each compartment is adjustable to adapt to the lid size.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/8 in |
| Depth | 5-1/8 in |
| Height | 6-1/2 in |
Product Details
| Capacity | 3 stacks |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Adjustable Lid Organizers |
| Color | Silver |
| Manufacturers Part Number | L1014 |
| Brand | San Jamar |