x

Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 365 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 365 w/ 2 Adjusting Bolts

Item #: WBB381997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 365. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Features 2 adjusting bolts that are located directly under the feet of the motor for optimal control. Bolt Size 5/8 Inch, Length 25 1/2 Inches, Height 2 1/2 Inches, Width 21 1/2 Inches

  • MANUFACTURERS PART NUMBER 365B2
  • BRAND Overly Hautz
  • MOTOR FRAME SIZE 365
  • CONSTRUCTION Steel Fabricated
  • LENGTH INCHES 25-1/2
  • WIDTH INCHES 21-1/2
  • COLOR Gray
  • HEIGHT INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 365 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 365 w/ 2 Adjusting Bolts

Item #: WBB381997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant