x

Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 56

Adjustable Steel Motor Mounting Base, For NEMA Frames 56

Item #: WBB381983

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 56. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism and single bolt adjustment. Bolt Size 5/16 Inch, Length 10 5/8 Inches, Height 1 1/8 Inches, Width 6 1/2 Inches

  • MANUFACTURERS PART NUMBER 56
  • BRAND Overly Hautz
  • MOTOR FRAME SIZE 56
  • CONSTRUCTION Steel Fabricated
  • LENGTH INCHES 10-5/8
  • WIDTH INCHES 6-1/2
  • COLOR Gray
  • HEIGHT INCHES 1-1/8
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 25, 2019

    Quality
    Your review:
    The base is very nice quality and well built.
  • Reviewer: Anonymous

    Date: January 10, 2014

    frame 56 adjustable motor mount
    Your review:
    Works for me. Exactly what I wanted. I use it for tensioning the belt on my air compressor because it's tricky get just the right tension by hand.
  • Reviewer: Anonymous

    Date: September 09, 2013

    Great product
    Your review:
    Just as described. Great product.
Product Q & A

There are 3 questions and 3 answers for this product.

  • Would this base fit a 5hp Century motor with frame Y56HZ?

    Question Asked By: James, October 02, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, October 02, 2015

      "As long as you have room to put this mounting plate in, should be no issues. "

  • Also, the height of the motor would change 1 1/8" after mounting to this base. That wouldn't matter would it? The motor is mounted on a 5hp belt drive air compressor.

    Question Asked By: James, October 02, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, October 02, 2015

      "It does state it will fit 56 frames. Yes "

  • will this mounting base work or fit this motor? Baldor AC Gearmotor, GC25004, .1//.12HP, 34//41RPM, 1PH, TEFC

    Question Asked By: August 14, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, August 14, 2012

      The Baldor AC Gearmotor is not a 56 frame motor. Some of the characteristics, like the shaft length, fit the 56 frame specs but the motor, in general, is not 56 frame. We can¿t guarantee that the Adjustable Steel Motor Mounting Base would fit.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 56

Adjustable Steel Motor Mounting Base, For NEMA Frames 56

Item #: WBB381983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant