Strong-bac Adjustable Spreader Beam, 10,000 lbs Capacity, 168", Chain Top Rigging, Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.
PRICE
$5,049.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 40 in |
| Height | 18 in |
| Weight Capacity | 10000 lbs |
| Weight | 266 lbs |
| Spread | 96 to 168 in |
| Dimension F | 8.4 in |
| Upper Bail Adjustment | 5-3/8 in |
| Dimension C | 7.09 in |
| Bail Opening | 5.38 x 7.09 in |
| Dimension A | 1 in |
| Head Room | 102 to 126 in |
| Dimension B | 5.38 in |
| Working Load Limit | 10000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 32C-5-8/14 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |