- Output per hour: 3.5 lbs. (1.6 kg)
- Operating temp: 410°F/210°C
- 200 watt PTC heating system
- Uses 1/2" diameter sticks
- 3 minute warm up
- Power on light
- Comfortable 4 finger trigger
- Stable dual stands
- Interchangeable nozzles
Adhesive Technologies Pro 200 Standard Duty High Temperature Glue Gun
Write a Review
|
Questions & Answers (0)
Product Description
One of the best glue gun values around. This heavy duty glue gun offers 200 watts of heater power and can deliver up to 3.5 pounds of glue per hour. Durable design, comfortable grip and trigger, and high volume glue output, all add up to an outstanding value!
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Duty |
| Wattage | 200 W |
| Glue Type | Hot Glue |
| Description | Standard Duty Glue Gun |
| Manufacturers Part Number | 0189 |
| For Use With | 1/2" Diameter Sticks |
| Operating Temperature | 410 °F |
| Brand | Adhesive Technologies |