First Voice™ AED Flat Wall Sign, 8" X 10", Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Flat Wall sign for AED - 8" x 10" face - Plastic. Mount this sign above your AED cabinet and AED.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 8 in |
| Size | 8 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | AED |
| Type | First Aid Signs |
| Color | B1505601 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 151-P |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |