Equipto® Steel Shelf, 48"W x 12"D, White
Write a Review
|
Questions & Answers (0)
Product Description
This aerial shelf adds extra capability without sacrificing workbench top work space. The product has a lifetime warranty. This product is made in USA.
PRICE
$149.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 14 in |
| Weight | 21.3 lbs |
| Fits Bench Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Shelf |
| Color | White |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 226-48-WH |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |