- Sturdy one piece construction
- Pre-punched holes allow for wall mounting or fastening to tool boxes
- Solid bottom allows for use on shelves or counter tops
- Ships fully assembled
- Durable, gloss, gray powder coat finish
Durham Mfg.® Aerosol Can Caddy 12 Can Capacit, 20"W x 6-5/8"D x 7-3/16"H
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 6-5/8 in |
| Height | 7-3/16 in |
| Weight | 5 lbs |
| Cylinder Size | (4) 3 1/2" (8) 2 3/4" Dia |
| Gauge | 18 |
Product Details
| Assembly Required | No |
| Type | Aerosol Can Caddy |
| Color | Gray |
| Capacity | 12 Cans |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 386-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |