Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456232

MPN #: AFDF1812P

Hoffman AFDF1812P, Door /Flush Mounted Frame, Fits 18.00X12.00, Galvanized/Paint

Product Description
Hoffman AFDF1812P, Door /Flush Mounted Frame, Fits 18.00X12.00, Galvanized/Paint

Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure.

Features:
  • Continuous hinge
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit
  • Lock Kit: ACLFDF
  • 14 gauge steel door frame has ANSI 61 gray polyester powder paint finish
PRICE
$195.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension K10 in
A x B x C20 x 14
Dimension H11.44 in
Frame Size20.00 x 14.00 in
J Dimension2.84 in
Dimension L14.31 in
G Dimension1.28 in

Product Details

ColorGray
MaterialSteel
DescriptionFlush-Mount Door Frames
Manufacturers Part NumberAFDF1812P
Fits18.00x12.00
BrandHoffman