Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB57832

MPN #: JT9-708615

JET JT9-708615 Model AFS-2000 1,700CFM 3-Speed Air Filtration System W/ Remote Control

Product Description

The powerful AFS-2000 is perfect for the serious woodworker. Simply hang it from the ceiling turn it on and it will clear the room of those unwanted fine dust particles. It clears the room at 1300 CFM and comes standard with a remote control with built in timer.

Features:

  • Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern
  • Disposable Electrostatic Outer Filter attracts more dust particles than standard filters
  • Inner Pocket Filter is removable for easy cleaning
  • Adjustable Exhaust directs the air where you want it for optimal circulation
  • Easy Grip Handles allow easy portability of unit
  • Four Eye Bolts let you hang unit from shop ceiling; all hardware included
  • Remote Control has built-in timer with 2, 4 and 8-hour settings; automatically shuts system off at the end of the time setting
  • Rubber Feet prevent marring of surface when placed on workbench
PRICE
$1,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width26 in
Height22 in

Product Details

TypeAir Filtration System
Remote ControlYes
Prewired Voltage115 V
Number of Speeds3
Amperage7.7 A
Motor Amps7.7 A
Mounting LocationCeiling or Bench
Voltage115 V
Phase1
Manufacturers Part NumberJT9-708615
Motor Horsepower1/3 HP
Max Airflow1700 CFM
BrandJET

Warranty

Warranty5 yr