Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AG-Lite

Model # :WBB3775078

MPN #: ALWR5850-CR

AG-Lite® HD Retractable Water Hose Reel, 6' Lead-In Hose, Spray Nozzle, 5/8" x 50', Cream

Product Description
This all-in-one heavy-duty hose system includes a 100% rubber 3/4" GHT hose with male and female fittings, mounted on a steel reel built with an advanced 12-point ratchet gearing system for adjustable hose control. Constructed from 18-gauge powder-coated steel and engineered for horizontal or vertical wall mount installation, this setup offers 500 PSI minimum burst pressure, kink resistance, and superior flexibility from -50°F to +190°F. The polyester-braided hose is ozone- and abrasion-resistant and features a 4-finger bend restrictor to prevent damage at connection points. Backed by an unmatched 10-year warranty on the reel and 2 years on the hose, this product is built for both commercial and residential utility.

PRICE
$364.72

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height21 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleWall Mount
TypeWater Hose Reel
MaterialSteel
Manufacturers Part NumberALWR5850-CR
BrandAG-Lite