Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Torbal

Model # :WBB1775043

MPN #: AGZN120

Torbal AGZN120 Digital Analytical Balance, 3-1/2" Diameter Platform, 120 g x 0.0001 g

Product Description
Torbal AGZN120 Digital Analytical Balance, 3-1/2" Diameter Platform, 120 g x 0.0001 g

The AGZN120 is one the most affordable analytical balances available on the market. With a capacity of 120g and resolution of 0.0001g (0.1mg) the scale offers superb precision and accuracy. The AGZN is built with a die-cast metal housing and large easily accessible glass weighing chamber. The scale includes 8 weighing functions including density calculation. USB and RS232 interface for PC connectivity.

Features:
  • Large LCD Display
  • USB Interface Port
  • RS232 Interface Port
  • Accurate and easy to use leveling system
  • Robust die-cast metal housing
  • Used Capacity indicator
  • Sealed front panel
  • Data Printing
  • Stability and Net weigh indicators
  • Center of zero indicator
  • Automatic zero setting mechanism
  • Initial zero setting mechanism (IZSM)


PRICE
$1,225.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width13-5/8 in
Height13-11/16 in
Weight Capacity120 g
Weight21 lbs
Platform Diameter3-1/2 in
Readability0.0001 g
Pan/Platform Size3-1/2" Diameter
Linearity+/-0.0002 g

Product Details

TypeAnalytical Balance
DisplayLCD
ColorWhite
Power Supply500mA Power Adapter
SeriesAGZN
MaterialDie-Cast Aluminum
Draftshield IncludedYes
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part NumberAGZN120
Legal for TradeNo
BrandTorbal

Warranty

Warranty2 yr