Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1442787

MPN #: AHCI5E

Hoffman AHCI5E, Corrosion Inhibitor, Emitter, For 5 Cu.Ft. - Pkg Qty 25

Product Description
Hoffman AHCI5E, Corrosion Inhibitor, Emitter, For 5 Cu.Ft.

Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection. Enclosures containing corrosion inhibitors must be reasonably sealed.

PRICE
$823.75  Sold in packages of 25 / $32.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Sizein/mm in

Product Details

MaterialEmitter
Package Quantity1
DescriptionIndustrial Corrosion Inhibitors
Manufacturers Part NumberAHCI5E
For5 cu.ft.
BrandHoffman