These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Features:
- 16 or 14 gauge steel
Weights & Dimensions
| A x B x C | 16 x 16 x 6 in |
Product Details
| Type | 1 |
| Knockout Pattern Along “A” Sides | B-C-D-E-F-G-H |
| Material | Steel |
| Description | Hinged-Cover |
| Color | Gray |
| Knockout Patter B Sides | B-C-D-E-F-G-H |
| Manufacturers Part Number | AHE16X16X6 |
| Brand | Hoffman |