Hoffman AHGCLP, POLYPRO Hinge Clips, Pkg 10
Write a Review
|
Questions & Answers (0)
Product Description
Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable. Finish is RAL 7035 textured light-gray polyester powder paint or Type 304 stainless steel.
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 2-1/4 x 2-1/2 x 1/2 |
Product Details
| Type | 4x |
| Material | Polyester |
| Package Quantity | 10 |
| Description | Hinge Retainers |
| Manufacturers Part Number | AHGCLP |
| Brand | Hoffman |