Aigner AHC-12480-12 48"L x 1.25"H Clip Label, 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Aigner AHC-12480-12 48"L x 1.25"H Clip Label, 12 Pack
Snap-On Designs For Easy Installation Or Relocation - Mounts on a 25 degree angle to enhance viewing and scanning. Made from clear, durable PVS and the matte window protects bar codes. Inserts included with 3" length only.
Snap-On Designs For Easy Installation Or Relocation - Mounts on a 25 degree angle to enhance viewing and scanning. Made from clear, durable PVS and the matte window protects bar codes. Inserts included with 3" length only.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | .5 in |
| Height | 1.25 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Unit Type | Clip Label |
| Brand | Aigner |