x

Take 15% off your entire order!

Offer applied at checkout

Air-Care Max Fogger - 120V

Air-Care Max Fogger - 120V

Item #: WBB2369807

(2)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $658.00

Clearance Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Air-Care Max Fogger - 120V

Cleaning the interior of an HVAC system is only part of the job. For a thorough job, the system should be treated with a sanitizer, sealant, and deodorizer. In order to provide this service, you will need a fogger to introduce the appropriate solutions into the system. Air-Care's fogger options provide the most diverse and reliable fogging equipment on the market.

Our all new Single Tank Fogger has a six foot long hose, for dispensing from a one gallon tank.
  • Adjustable Flow Nozzle 0-.115 GPM, 5-50 Microns
  • Chemically-resistant Viton seals
  • Make fewer trips up and down ladders
  • Spend less time refilling
  • Superior performance with a larger variety of chemicals


Provides a well controlled cold mist from a stable low-slung, self-contained case with a plastic handle to provide ease of operation and electrical isolation. The Air-Care Max Fogger will disperse Odor Kill, and Soot Set to decontaminate residential and commercial air systems.

Features:
  • ULV – Ultra Low Volume
  • (1) One-Gallon Tanks
  • Lock-In-Place Nozzle Head
  • Holds Settings when machine is shut off
  • 2 Spring-loaded valves, which only dispense product when depressed
  • Instant shut off when Valve is released. Only Fogger on the market that will not leak when turned off, without requiring the nozzle to be turned off
  • Motor Failure Safeguard (Secondary Check Valves to prevent backflow)
  • 908 Watt High performance Motor
  • Large, easy to fill reservoirs
  • Stable base – Won't tip
  • 6' Hose
  • Rotationally Molded Poly tanks and Motor Cover
  • Convenient handle allowing for balance with small or large amount of liquid in tank
  • Secure Storage Bracket for Nozzle Head
  • Power switch atop main housing
  • Hose storage bracket
  • Lighter than most standard foggers


  • COLOR FINISH Blue/Black
  • BRAND Air-Care
  • DESCRIPTION Electric Fogger
  • HOSE LENGTH 6'
  • MANUFACTURERS PART NUMBER FG0186
  • WATTAGE 908
  • WEIGHT LBS 10.6
  • SPRAYER VOLUME 14.72 oz./min (adjustable)
  • DROPLET SIZE 5-50 μm
  • CAPACITY GALLONS 1
  • DIMENSIONS 8-1/2" x 19-3/4" x 11-1/2"
  • CAPACITY 1 Gallons
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LV

    Date: February 24, 2021

    Its is worth the price!
    Your review:
    We used this daily to fog our office spaces. Worth every penny, don't waste you money on a cheap one.
  • Reviewer: CHRISTY

    Date: September 02, 2020

    easy to use air fogger
    Your review:
    The fogger is easy to use, it has quite a lot of power. It is louder than I expected.
Product Q & A

There are no questions for this product.

Upgrade this item for just $200.00 more

Air-Care Max II Dual Tank Fogger - 120V

Item #: B2369808

(1)

Ships same day.

$599.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air-Care Max Fogger - 120V

Air-Care Max Fogger - 120V

Item #: WBB2369807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant