Generac® Air Cooled Standby Generator, 24kW, 997cc Engine, 240V, 1-Phase, LP/NG
Write a Review
|
Questions & Answers (0)
Product Description
Generac® 24kW Home Standby Generator, cellular connectivity, easy to use, whole house power backup, smart outage solution. As the #1 selling home standby generator brand, Generac's® Home Standby Generators provide the automatic backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it starts within seconds of sensing power loss - automatically - and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits or whole house coverage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning. Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator. Innovative engine design and rigorous testing are at the heart of Generac's® success in providing the most reliable generators possible. All backed by 24/7/365 customer support and a nationwide dealer network of more than 9,000 strong.
PRICE
$6,599.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Width | 26-5/16 in |
| Height | 31-3/16 in |
| Weight | 461 lbs |
Product Details
| Type | Air Cooled |
| Muffler | Yes |
| Color | Gray |
| Engine Lubrication | Pressurized |
| Batteries Included | No |
| Voltage | 240 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Manufacturers Part Number | 7261 |
| Fuel Type | Liquid Propane/Natural Gas |
| Rated Watts | 24 kW |
| Rated Amps | 100/94 A |
| Decibels | 67/55 |
| Engine Type | Generac |
| Engine RPM | 3600 rpm |
| Low Oil Shutoff | Yes |
| Brand | Generac |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CETL |