Generac® Air Cooled Standby Generator, 26KW, 997cc Engine, 240V, 200A, LP/NG
Write a Review
|
Questions & Answers (0)
Product Description
Generac® 26kW Home Standby Generator with 200-amp transfer switch, cellular connectivity, easy to use, whole house power backup, smart outage solution. As the #1 selling home standby generator brand, Generac's® Home Standby Generators provide the automatic backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it starts within seconds of sensing power loss - automatically - and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits or whole house coverage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning. Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator. Innovative engine design and rigorous testing are at the heart of Generac's® success in providing the most reliable generators possible. All backed by 24/7/365 customer support and a nationwide dealer network of more than 9,000 strong.
PRICE
$8,059.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Width | 26-5/16 in |
| Height | 31-3/16 in |
| Weight | 524 lbs |
Product Details
| Engine Lubrication | Pressurized |
| Batteries Included | No |
| Material | Aluminum |
| Manufacturers Part Number | 7328 |
| Rated Amps | 108/100 A |
| Low Oil Shutoff | Yes |
| Brand | Generac |
| Type | Air Cooled |
| Muffler | Yes |
| Color | Gray |
| Voltage | 240 V |
| Package Quantity | 1 |
| Start Switch Type | Automatic |
| Pack Type | Single Unit |
| Fuel Type | Liquid Propane/Natural Gas |
| Rated Watts | 26 kW |
| Decibels | 67/55 |
| Engine Type | Generac |
| Engine RPM | 3600 rpm |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |