- This right angle 1/4" air drill comes with a feather trigger for variable speed options and a keyed chuck
- This drill is great for drilling holes up to 1/4 diameter
- Durable: Made with high quality chuck, these drills are durable and long-lasting. They're easily able to withstand harsh environments
- Performance: With easy handling and an ergonomic design, these tools perform as well as you do, with a special small angle head for close quarter drilling
- User Experience: With a power-to-weight ratio optimized for user efficiency, you'll be able to get through tasks quickly and with minimal fatigue
Ingersoll Rand® Air Drill, Keyed, 1/4" Chuck, 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,139.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Weight | 2 lbs |
| Min Hose Size | 1/4 in |
| Chuck Size | 1/4 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Reversible | No |
| Manufacturers Part Number | 5LK1B1 |
| PSI | 90 psi |
| Throttle | Lever |
| Sound Level | 75 |
| Free Speed | 3000 rpm |
| Exhaust | Handle |
| Brand | Ingersoll Rand |
| RPM | 3000 rpm |
| Handle Material | Aluminum |
| Horsepower | 0.4 HP |
| Gear Train | Planetary |
| Color | Black |
| Chuck Type | Keyed |
| Style | Right Angle |
| CFM High | 15 CFM |
| Description | Air Drill |
| Duty | Industrial |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |