Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136162

MPN #: 7802A

Ingersoll Rand® Air Drill, Standard Keyed 3/8" Chuck, 2000 RPM

Product Description
A classic pistol-shaped air drill, the 7802 3/8" is great for honing, reaming or drilling holes.

Features:
  • Reliable: With a sturdy aluminum housing and variable speed throttle, you can be sure you'll be able to control your tool and trust that it'll perform the way you want it to.
  • Performance: Powerful .5 HP 2,000 RPM motor
  • Lightweight: Lightweight at 2.4 lbs. and 6.4 inches long


PRICE
$169.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Weight3 lbs
Min Hose Size3/8 in
Chuck Size3/8 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
ReversibleNo
Manufacturers Part Number7802A
PSI90 psi
ThrottleTrigger
Sound Level94
Free Speed2000 rpm
ExhaustHandle
BrandIngersoll Rand
RPM2000 rpm
Handle MaterialAluminum
Horsepower0.5 HP
Gear TrainPlanetary
ColorSilver
Chuck TypeKeyed
StylePistol
CFM High26 CFM
DescriptionAir Drill
DutyGeneral
Housing MaterialAluminum

Warranty

Warranty1 yr