Aleco® Air-Flex® Mesh Replacement Strip, .08" Thick, 8"W x 8'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mesh strips are made from 12oz. coated polyester for long life and durability. Ideal for high volume traffic locations where you want to let fresh air in and keep the bugs out - back doors of restaurants, cafeterias, food prep facilities, personnel doors at commercial and manufacturing locations, open air concessions at parks, sports arenas and other outdoor facilities.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 96 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Bulk Rolls |
| Material | Polyester |
| Color | Black |
| Manufacturers Part Number | 400708 |
| Brand | Aleco |