
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead Air Linear Guided Slide MTCL-63X90-S-T, Ball Bearing, 1/4 NPT, 63mm Bore, 90mm Stroke
MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical.
Features
MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical.
Features
- 1/4 NPT Port Size
- Lubrication Not Required
- 213 Proof Pressure PSI
- 18 to 142 Pressure Range PSI
- 23 to 158°F Temperature Range
- Double Acting
- Fluid Air (Clean/Dry)
- Bumper Cushion Type
- ± 0.05° Non-Rotate Tolerance
- 63mm Cylinder Bore
- 90mm Cylinder Stroke
- Ball Bearing Guided Style
Weights & Dimensions
- Cylinder Bore 63mm in
- Cylinder Stroke 90mm
- Port Size 1/4 NPT in
Product Details
- Fluid Air (Clean/Dry)
- Description Air Linear Guided Slide
- Cushion Type Bumper
- Action Double Acting
- Proof Pressure 213 psi
- Temperature Range 23 to 158 °F
- Guided Style Ball Bearing
- Brand Bimba-Mead
- Pressure Range 18 to 142 psi
- Series MTCL
- Lubrication Not Required
- Non Rotate Tolerance ± 0.05°
- Manufacturers Part Number MTCL-63X90-S-T
Customer Review
Product Q & A
There are no questions for this product.

Bimba-Mead Air Linear Guided Slide MTCL-63X90-S-T, Ball Bearing, 1/4" NPT, 63mm Bore, 90mm Stroke
$743.0
- Product Information
- Customer Review
- Product Q&A