Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Air Linear Guided Slide MTCM-16X90-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 90mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-16X90-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 90mm Stroke

Item #: WBB1016212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Air Linear Guided Slide MTCM-20X75-S-T, Bronze Bearing, 1/8" NPT, 20mm Bore, 75mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-20X75-S-T, Bronze Bearing, 1/8" NPT, 20mm Bore, 75mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-40X25-S-T, Bronze Bearing, 1/4" NPT, 40mm Bore, 25mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-40X25-S-T, Bronze Bearing, 1/4" NPT, 40mm Bore, 25mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-16X125-S-T, BRZ, M5X0.8 Port, 16mm Bore, 125mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-16X125-S-T, BRZ, M5X0.8 Port, 16mm Bore, 125mm Stroke

Bimba-Mead Cylinder H-1, Single Acting 1" Bore, 11/16" Stroke, Single Side Lug Mount

Bimba-Mead Cylinder H-1, Single Acting 1" Bore, 11/16" Stroke, Single Side Lug Mount

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bimba-Mead Cylinder H-42, Single Acting 2-1/4" Bore, 2" Stroke, Bottom Flush Mount

Bimba-Mead Cylinder H-42, Single Acting 2-1/4" Bore, 2" Stroke, Bottom Flush Mount

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bimba-Mead Air Linear Guided Slide MTCM-16X90-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 90mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments.

Features

  • M5X0.8 Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.10° Non-Rotate Tolerance
  • 16mm Cylinder Bore
  • 90mm Cylinder Stroke
  • Bronze Bearing Guided Style

Weights & Dimensions

  • Cylinder Bore 16mm in
  • Cylinder Stroke 90mm
  • Port Size M5X0.8 in

Product Details

  • Fluid Air (Clean/Dry)
  • Description Air Linear Guided Slide
  • Cushion Type Bumper
  • Action Double Acting
  • Proof Pressure 213 psi
  • Temperature Range 23 to 158 °F
  • Guided Style Bronze Bearing
  • Brand Bimba-Mead
  • Pressure Range 18 to 142 psi
  • Series MTCM
  • Lubrication Not Required
  • Manufacturers Part Number MTCM-16X90-S-T
  • Non Rotate Tolerance ± 0.10°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Air Linear Guided Slide MTCM-16X90-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 90mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-16X90-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 90mm Stroke

Item #: WBB1016212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant