Features:
- Rapidair® Aluminum pneumatic compressed air distribution manifold blocks
- 6061 Aluminum construction
- 200 psi rated
- NPT Ports
Weights & Dimensions
| Length | 8 in |
| Hose Inside Diameter | 1 in |
Product Details
| Made in the USA | No |
| Material | Aluminum |
| Description | Air Manifold |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | H-100-75-3 |
| PSI | 200 psi |
| Brand | Rapidair |