Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136106

MPN #: 320PGK

Ingersoll Rand® Air Pencil Grinder w/ Straight Handle, 1/4" Air Inlet

Product Description
When it comes to having the upper hand on handheld tools, Ingersoll Rand's Pencil Grinder fits the bill- and the budget. Not a lot of space? Not a problem. Its slim profile makes it ideal for working in intricate spaces, but don't let its size fool you. This powerful tool packs a punch for nearly any job you throw its way-from precise grinding, to final cleaning and polishing dies, to mold finishing, light debarring and flash removal. Plus, its ergonomic design can't be dismissed. Created with a molded custom TPU grip for easy handling and an oversized speed control knob, the 320PG provides maximum comfort for extended use- all at an affordable attainable price point.

Features:
  • Productivity: The countless capabilities of the 320PG allow for more tasks to be completed with a singular tool, delivering maximum versatility and productivity.
  • Comfort: Complete with a custom TPU grip, low vibration and noise and an oversized speed control knob, the 320PG was designed for enhanced user comfort and safety.
  • Value: Affordability across the board is a top priority for the 320PG, which provides high quality performance at a budget-conscious price point. By investing in this low-cost tool, consumers will quickly find that the product pays for itself due to its extreme versatility and multitude of uses; its ability to replace many other tools is not only convenient, but also cost-effective
  • Includes: 5 assorted mounted points and 5 assorted carbide burrs.


PRICE
$249.95

1
1
Free Shipping Available on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width3/4 in
Height3/4 in
Collet Size1/8"
Hose Size Inside Diameter7/32"

Product Details

RPM56000 rpm
CFM8 CFM
Air Inlet Thread Size (NPT)1/4" in
Tool TypePencil Grinder
Pressure90 psi
Max PSI90 psi
MaterialAluminium
DescriptionAir Pencil Grinder
Package Quantity1
Manufacturers Part Number320PGK
Free Speed56000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr