The PCKIT26 Primefit 100-Ft x 1/2" OD 3/8 ID Air Piping System is perfect for any homeowner application with all the accessories needed to complete your ultimate garage. The system provides a convenient solution to ensuring your air connections are off the floor and creating a safer environment free of tripping or falling. Complete Air Flow System which can be mounted to walls, ceiling or surface. Kit Includes: 1/2-Inch (OD) / 3/8-Inch (ID) x 100-Feet Nylon Tubing, Tube Cutter, (2) 45-Degree 1/4-Inch F to M Connectors, (3) Outlet Blocks, (2) 3/8-Inch NPT Ball Valve, (2) 3/8-Inch NPT Ball Valve. Maximum Working Pressure 150 PSI.
Primefit Air Piping System, 26-Piece Air Push To Connect Union with 1/2" x 100' Nylon Tubing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Interchange | Air Push On |
| Style | Air Tubing Kit |
| Package Quantity | 1 |
| Description | Kit with 1/2" x 100' Nylon Tubing |
| Manufacturers Part Number | PCKIT26 |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |