Campbell Hausfeld Air Receiver Surge Tank, Horizontal, 120 Gal.
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Air Receiver Surge Tank AR8031, Horizontal, 120 Gal.
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
PRICE
$2,029.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 29 in |
| Height | 34 in |
| Weight | 337 lbs |
| Tank Size | 120 gal |
Product Details
| Tank Orientation | Horizontal |
| Description | Air Receiver Surge Tank |
| Manufacturers Part Number | AR8031 |
| Max PSI | 200 psi |
| Brand | Campbell Hausfeld |