Bimba-Mead Air Valve MV-60, 3 Port, 2 Pos, Air Pilot Valve, 1/8" NPTF Port, Sngl Pressure Actr
|
Questions & Answers (0)
Product Description
MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.
PRICE
$109.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1/16 in |
| Height | 1-11/16 in |
| Port Size | 1/8 NPT in |
Product Details
| Body Material | Cast Zinc |
| Pressure Range | Vacuum to 120 PSI psi |
| Pressure | 120 psi |
| Lubrication | Not Required |
| Actuation Force @ 100 PSI | 40 PSI (NC); 40 PSI (NO) |
| Cycle Life | 7-10 Million |
| Ambient Operating Temperature Range | 115° F °F |
| Filtration | 40 Micron mic |
| Manufacturers Part Number | MV-60 |
| Media | Air or Inert Gas |
| Flow Coefficient | Cv = 0.11 |
| Force to Actuate | As Low as 6.4 Ounces |
| Flow @ 100 PSI | 6 SCFM psi |
| Brand | Bimba-Mead |