Bimba-Mead Air Valve Solenoid MB25-2CSC-120VAC, 1/4" NPTF, 2 Port, 2 Pos, Normally Clsd, 120VAC
Write a Review
|
Questions & Answers (0)
Product Description
Dyna-Coil valves are used when you need to convert an electrical signal into a flow of air. 2-way models allow air to flow through the valve when energized. Normally closed means inlet air is blocked until the valve is energized.
PRICE
$269.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 1-3/16 in |
| Height | 2-3/8 in |
| Port Size | 1/4 NPTF in |
Product Details
| Orifice | 0.038" |
| Mounting Holes | 8-32 UNC-2B Threads |
| Pressure | 120 psi |
| Lubrication | Not Required |
| Response | 20-30 ms |
| Filtration | 40 Micron mic |
| CV In | 0.035 |
| Manufacturers Part Number | MB25-2CSC-120VAC |
| Media | Air / Max temperature 185° F |
| Conduit | 1/2" NPS |
| Brand | Bimba-Mead |