Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571943

MPN #: MB12-3USC-120VAC

Bimba-Mead Air Valve Solenoid MB12-3USC-120VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd/Open, 120VAC

Product Description
Dyna-Coil valves are used when you need to convert an electrical signal into a flow of air. 3-way models allow air to flow through the valve when energized and exhaust when de-energized. Normally closed means inlet air is blocked until the valve is energized. Normally open means inlet air flows through the valve and is blocked when energized.

PRICE
$305.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Width1-3/16 in
Height2-3/4 in
Port Size1/8 NPTF in

Product Details

Orifice0.038"
Mounting Holes8-32 UNC-2B Threads
Pressure120 psi
LubricationNot Required
Actuation Force @ 100 PSI2.5 Lbs (NC); 3.3 Lbs (NO)
Response20-30 ms
Filtration40 Micron mic
CV In0.035
Manufacturers Part NumberMB12-3USC-120VAC
MediaAir / Max temperature 185° F
CV Out0.05
Conduit1/2" NPS
BrandBimba-Mead