Tingley® Airgo Ultra Lightweight Boot, Plain Toe, Cleated Outsole, 8"H, Black, Size 6
|
Questions & Answers (0)
Product Description
8" Ht. - Plain Toe. 70% Lighter than other waterproof rubber and PVC boots. 100% Waterproof protection. Black upper and black outsole in a multi-purpose, cleated tread pattern for good traction on a variety of surfaces. Tiny air bubbles trapped in the walls of the boots are self-insulating to help keep feet warmer in the cold and cooler in the heat. Wrap around heel kick for hands-free removal. Removable, cushioned, contour polyurethane insole completes the comfort experience. Available in Men's sizes 6 through 13. Retail box packaged.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 6 |
| Boot Height | 8 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | EVA |
| Material | Foam |
| Outsole Material | EVA |
| Gender | Unisex |
| Manufacturers Part Number | 21121.06 |
| Waterproof | Yes |
| Chemical Resistance | Fats, Certain Acids, Hydrocarbons, Caustics, And Other Chemicals |
| Brand | Tingley |
| Type | Work Boots |
| Color | Black |
| Series | Airgo |
| Toe Type | Plain Toe |
| Midsole Material | EVA |
| Style | Low Cut Boots |
| Outsole Design | Cleated |
| Insulated | No |
| Insulation Type | Non-Insulated |
| Closure Type | Pull-On |
| Footwear Sole Pattern | Cleated |
| Package Quantity | 1 |
| Shank Material | EVA |
| Slip Resistant | Yes |