Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Airwalk

Model # :WBB3775474

MPN #: A7123-5.5M

Airwalk® Avenger Framer Mid Women's Safety Boot, Composite Toe, Size 5.5M, Brown

Product Description
Our most demanded safety boot with its iconic style lightweight body pure comfort and exceptional value. The Framer Series work boot provides style comfort and the durability that lasts. Working in these boots all day will not leave you fatigued or tired. The boots feature an injected PU midsole and a PU outsole that provides high slip resistance for your protection. The PUREcomfort cushioning of our dual-density PU footbed is sure to provide extra comfort to manage those long working days.

Features:
  • Composite Toe
  • Waterproof
  • Puncture Resistant
  • Electrical Hazard
  • 100% Non-Metal


PRICE
$129.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size5.5

Product Details

MaterialVinyl
GenderWomen's
Package Quantity1
ColorBrown
Manufacturers Part NumberA7123-5.5M
Toe TypeComposite Toe
WaterproofYes
BrandAirwalk