Airwalk Camino Men's Safety Shoes, Composite Toe, Size 10.5-4E, Black/Gum
Write a Review
|
Questions & Answers (0)
Product Description
Discover unparalleled safety and style with the AIRWALK Camino Safety Shoe. Prioritize safety without sacrificing comfort with its Composite Safety Toe, ensuring superior protection in hazardous work conditions. Engineered with Electrical Hazard Resistant technology, the Camino provides confidence in environments with electrical hazards. Enjoy all-day comfort with the Moisture-Wicking Nylon Lining, keeping your feet dry during extended work hours. Step into 30+ years of action sports lifestyle with the Camino, reflecting Airwalk's rich heritage in skateboarding and performance-driven innovation. Suited for various industries, including manufacturing, warehousing, logistics, transportation, and automotive, the Camino proves its versatility in demanding work environments. Crafted with a Full Grain Leather Upper, it ensures durability and a touch of class. The Dual Density PU Insole offers unparalleled cushioning, providing the support needed for a long day on your feet. Experience the seamless fusion of work and play-an epitome of Airwalk's commitment to your well-being. Elevate your safety standards with the AIRWALK Camino.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (4E) |
| Boot Height | 3 in |
| Size | 10.5 |
Product Details
| Upper Material | Suede |
| Color | Black/Gum |
| Toe Type | Composite Toe |
| Style | Safety Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | AW6102-10.5-4E |
| Slip Resistant | Yes |
| Insole | PU |
| Lining Material | Textile |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Airwalk |