Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airwalk

Model # :WBB3224951

MPN #: AW6203-10.5W

Airwalk Deuce Mid Men's Work Shoes, Composite Toe, Size 10.5W, Brown/Tan

Product Description
The Deuce Series combines the iconic sneaker design with advanced safety features to create a shoe that seamlessly transitions from the streets to the worksite. These shoes are not just a fashion statement; they are built to withstand the toughest conditions and keep you safe on the job. Designed for those who crave the comfort and aesthetics of sneakers without compromising on workplace protection, these shoes redefine the concept of safety footwear.

Beyond safety, the Deuce Series prioritizes comfort. These shoes are crafted with dual density cushioned insoles that offer exceptional support and shock absorption, allowing you to stay on your feet all day without discomfort or fatigue. The breathable mesh lining promotes airflow, keeping your feet cool and dry even during intense activities.

The outsole of the Deuce Series is designed for maximum traction, providing superior grip on various surfaces. This feature enhances your stability and reduces the risk of slips and falls, ensuring your safety in challenging work environments.

Features:
  • Slip & Oil Resistant Outsole
  • Low Profile Composite toe
  • Static Dissipative
  • TSA Security Friendly (Metal Free)
  • Cement Construction
  • Leather Upper


PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height5 in
Size10.5

Product Details

Upper MaterialLeather
ColorBrown/Tan
Toe TypeComposite Toe
StyleWork Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberAW6203-10.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandAirwalk