Airwalk Mongo Mid Alpine Men's Safety Shoes, Composite Toe, Size 10.5D, Brown Black
Write a Review
|
Questions & Answers (0)
Product Description
Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety these shoes offer a perfect blend of tough workplace features and casual modern design. Whether you're on a hazardous job site or off for weekend fun the Mongo Mid has you covered with a composite safety toe electrical hazard resistance and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole cushioned EVA midsole and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 5 in |
| Size | 10.5 |
Product Details
| Upper Material | Leather |
| Color | Brown/Black |
| Toe Type | Composite Toe |
| Style | Safety Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | AW7206-10.5D |
| Slip Resistant | Yes |
| Insole | PU |
| Lining Material | Textile |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Airwalk |