Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airwalk

Model # :T9FB3225229

MPN #: AW7206-9.5D

Airwalk Mongo Mid Alpine Men's Safety Shoes, Composite Toe, Size 9.5D, Brown Black

Product Description
Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety these shoes offer a perfect blend of tough workplace features and casual modern design. Whether you're on a hazardous job site or off for weekend fun the Mongo Mid has you covered with a composite safety toe electrical hazard resistance and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole cushioned EVA midsole and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height5 in
Size9.5

Product Details

Upper MaterialLeather
ColorBrown/Black
Toe TypeComposite Toe
StyleSafety Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberAW7206-9.5D
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandAirwalk